Zoro Homepage
This item is Discontinued.
Plast-O-Matic Pressure Regulator, 3 In, 5 to 125 psi PRA300V-PP

Pressure Regulator, 3 In, 5 to 125 psi (Discontinued)

  • Mfr # PRA300V-PP
  • Zoro # G3906996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA300V-PP
Zoro #
G3906996
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3 in
Outlet Size
3 in
Length
8 in
Height
15 5/8 in
Pipe Size
3 in
Outlet Connection Size
3 in
Inlet Connection Size
3 in
Overall Height
15 1/16 in
Overall Width
8 in

Details

Item
Air Loaded Pressure Regulator
Series
PRA
Body Material
Polypropylene
Max. Pressure
150 psi
Connection Type
FNPT
Application
Control Any Flow Related Parameter via Sensors and E/P Converter
Pressure Adjustment Range
5 to 125 psi
Seal Material
FKM
Max. Temp.
180 Degrees F
Pilot Adjustment - Maximum
125 psi
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
5 psi
Operating Pressure - Maximum
150 psi
Outlet Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
For Media
Air, Liquid
Inlet Connection Type
NPT

Description

Air Loaded Pressure Regulator, Series PRA, Body Material Polypropylene, Inlet Size 3 in, Outlet Size 3 in, Length 8 in, Height 15 5/8 in, Connection Type FNPT, Pressure Adjustment Range 5 to 125 psi, Seal Material FKM, Max. Temp. 180 Degrees F, Pipe Size 3 in, Max. Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.