Pressure Relief Valve, 1/4In, 5 to 100 psi

  • Mfr # RVD025V-PV

  • Zoro # G3941086


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/4"
Outlet Size
1/4"
Body Material
PVC
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVD025V-PV
Zoro #
G3941086
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Outlet Size
1/4"
Overall Length
2 in
Overall Height
5 1/8 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Body Material
PVC
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Temp. Range
32 Degrees to 140 Degrees F
Factory Set Pressure
100 psi
Test Lever
No
Pressure Range
5 to 100 psi
Spring Material
Zinc-Plated Steel
Seat Material
Viton
Application
Corrosives
Standards
ISO 9001:2015
Product Type
Pressure Relief Valve
Operating Temperature - Minimum
32 Degrees F
Inlet Connection Gender
Female
Operating Pressure - Maximum
210 psi
Operating Temperature - Maximum
140 Degrees F
Pilot Adjustment - Minimum
5 psi
For Media
Corrosive Liquids
Operating Pressure - Minimum
5 psi
Pilot Adjustment - Maximum
150 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Inlet Connection Type
NPT

Description

Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 150 psi, Pressure Range 5 to 100 psi, Not Applicable BtuH, Overall Height 5 1/8 in, Application Corrosives, Overall Length 2 in, Seat Material FKM, Spring Material Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever Test Lever Not Included, Standards ISO 9001:2015

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.