Relief Valve, 1-1/4 In, 5 to 100 psi, PVC

  • Mfr # RVT125V-PV

  • Zoro # G3933264


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Body Material
PVC
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVT125V-PV
Zoro #
G3933264
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Overall Height
12 1/8 in
Overall Length
4 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Body Material
PVC
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Seat Material
Viton
Factory Set Pressure
100 psi
Spring Material
Zinc-Plated Steel
Test Lever
No
Application
Acids, Highly Corrosive Liquids
Temp. Range
32 Degrees to 140 Degrees F
Pressure Range
5 to 100 psi
Standards
ISO 9001:2015
Product Type
Pressure Relief Valve
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
5 psi
Outlet Connection Gender
Female
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
5 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Operating Pressure - Maximum
125 psi
Pilot Adjustment - Maximum
125 psi
Operating Temperature - Minimum
32 Degrees F
For Media
Acids, Corrosive Liquids

Description

Adjustable Back Pressure Relief Valve, Body Material PVC, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 150 psi, Pressure Range 5 to 100 psi, Not Applicable BtuH, Overall Height 12 1/8 in, Overall Length 4 in, Seat Material FKM, Spring Material Plated Steel, Temp. Range 32 Degrees to 140 Degrees F, Test Lever Test Lever Not Included, Standards ISO 9001:2015

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.