Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1-1/2 in Pipe Size, 120VAC, Inline Pilot, Viton

  • Mfr # PS150VW11-120/60-PP
  • Zoro # G4018463
product price: 
$
1,208.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Corrosives, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1-1/2 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS150VW11-120/60-PP
Zoro #
G4018463
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1-1/2 in
Overall Height
9-17/32 in
Overall Length
6 in
Overall Width
6 in
Orifice Diameter
1-15/16 in
Wire Rope Length
6 in
Length
6 in

Details

For Media
Acids, Caustics, Chlorine Solution, Corrosives, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
FKM
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
DIN
Coil Enclosure
Dust Tight, Watertight
Application
Controlling Flow Spray Nozzles, High Pressure Chemical Injections
Body Material
Polypropylene
Valve Design
Diaphragm
Coil Insulation Class
F
Safe Working Water Pressure
140 psi
Standards
CSA
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Wattage
11 W
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Frequency
60 Hz
Includes Coil
Yes
Coefficient of Volume (Cv)
28
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
70 psi
Thread Type
NPT
Environmental Rating
Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
104 Degrees F
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
4X

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 15/16 in, Body Material Polypropylene, Coefficient of Volume (Cv) 28, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.