Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 120VAC, Inline Single, Viton

  • Mfr # EASMT6V22W24-120/60-PP

  • Zoro # G5150984


product price:  $934.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASMT6V22W24-120/60-PP
Zoro #
G5150984
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Overall Height
7-5/16 in
Overall Length
4 in
Overall Width
1-1/2 in
Orifice Diameter
21/32 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Polypropylene
Coil Enclosure
Without Junction Box, Watertight
Valve Design
2-Way/2-Position
Electrical Connections
Wire Leads
Coil Insulation Class
H
Application
For Use in Severe Service Applications with Most Liquids, Including Acids, Caustics, Chlorine Solutions, Solvents and Ultrapure Fluids.
Safe Working Water Pressure
15 psi
IP Rating
IP65
Standards
CE
Valve Positions
2-Position
Wattage
24 W
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
Not Rated
Airflow - Maximum
21.6 gpm
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Actuator Type
Spring Return
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Coefficient of Volume (Cv)
4.2
Frequency
60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Fluid Temperature - Maximum
180°F
NEMA Enclosure Rating
4
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Maximum
122 Degrees F
Flow Rate - Maximum
10.8 gpm

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1 in, Orifice Diameter 1 1/16 in, Body Material Polypropylene, Coefficient of Volume (Cv) 4.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.