Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, Inline Pilot, EPDM

  • Mfr # PS050EPW11-120/60-PP
  • Zoro # G4186691
product price: 
$
795.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS050EPW11-120/60-PP
Zoro #
G4186691
UPC #
-
Country of Origin
United States
For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Valve Design
Diaphragm
Electrical Connections
DIN
Application
Controlling Flow Spray Nozzles, High Pressure Chemical Injections
Coil Insulation Class
F
Safe Working Water Pressure
140 psi
Coil Enclosure
Dust Tight, Watertight
Body Material
Polypropylene
Standards
CSA
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Wattage
11 W
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Ambient Temperature - Maximum
104 Degrees F
Valve Positions
2-Position
Thread Type
NPT
Coefficient of Volume (Cv)
5.2
Operating Pressure Differential Water - Maximum
70 psi
Includes Coil
Yes
Environmental Rating
Indoor, Outdoor
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
4X
Frequency
60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
6-5/8 in
Overall Length
3-1/2 in
Overall Width
3-1/2 in
Orifice Diameter
1 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Pilot, Nominal Pipe Size 1/2 in, Orifice Diameter 1 in, Body Material Polypropylene, Coefficient of Volume (Cv) 5.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.