Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120VAC, Inline Single, PVC

  • Mfr # EASYMT2V12W24-120/60-PV

  • Zoro # G5104093


product price:  $665.09
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASYMT2V12W24-120/60-PV
Zoro #
G5104093
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
6-17/32 in
Overall Width
1-1/2 in
Overall Length
3-5/16 in
Orifice Diameter
3/8 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
PVC
Application
Acids, Brewery Processes, Caustics, Chlorine Solutions, Deionized Water, Reverse Osmosis Water, Sodium Solutions, Solvents
Coil Insulation Class
H
Coil Enclosure
Without Junction Box, Watertight
Safe Working Water Pressure
140 psi
Valve Design
2-Way/2-Position
Electrical Connections
Wire Leads
IP Rating
IP65
Standards
CE
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
122 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
NEMA Enclosure Rating
4
Operating Pressure Differential Water - Maximum
Not Rated
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Wattage
24 W
Coefficient of Volume (Cv)
1.2
Actuator Type
Spring Return
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes
Valve Positions
2-Position
Frequency
60 Hz
Operating Pressure Differential Light Oil - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1/4 in, Orifice Diameter 3/8 in, Body Material PVC, Coefficient of Volume (Cv) 1.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.