Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 120VAC, Inline Pilot, PVC

  • Mfr # PS200VW11-120/60-PV

  • Zoro # G3997901


product price:  $1,238.39
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS200VW11-120/60-PV
Zoro #
G3997901
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
2 in
Overall Length
7 in
Overall Height
9-17/32 in
Overall Width
7 in
Orifice Diameter
1-15/16 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
Viton
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Electrical Connections
1/2 in Conduit
Body Material
PVC
Safe Working Water Pressure
140 psi
Coil Enclosure
Watertight, Dust Tight
Application
For Use in Severe Service Applications with Most Liquids, Including Acids, Caustics, Chlorine Solutions, Solvents and Ultrapure Fluids.
Coil Insulation Class
F
Valve Design
Diaphragm
Standards
CSA
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4X
Includes Coil
Yes
Wattage
11 W
Ambient Temperature - Maximum
104 Degrees F
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Coefficient of Volume (Cv)
35
Operating Pressure Differential Light Oil - Maximum
Not Rated
Thread Type
NPT
Fluid Temperature - Maximum
140°F
Operating Pressure Differential Water - Maximum
70 psi
Includes Seal
Yes
Valve Positions
2-Position

Description

The PLAST-O-MATIC PS200VW11-120/60-PV is a 2-way, 2-position solenoid valve featuring a diaphragm valve design with an inline pilot type and normally closed starting configuration. It operates on 120 VAC at 60 Hz with an 11 W coil included, enclosure rated NEMA 4X, suitable for indoor and outdoor use. The valve is constructed with a PVC body with Viton seals; compatible with acids, caustics, chlorine solutions, solvents, and ultrapure fluids. It supports a nominal pipe size of 2 inches with NPT inlet and outlet connections and can be mounted horizontally or vertically.

Key Features:

  • Valve Design: Diaphragm, Inline Pilot, 2-Way, 2-Position, Normally Closed
  • Body Material: PVC with Viton seal material
  • Electrical: 120 VAC, 60 Hz, 11 W coil (included), 1/2 in conduit connection
  • Operating Pressure Differential: 5 psi minimum, 70 psi maximum for water
  • Maximum Fluid Temperature: 140°F
  • Maximum Ambient Temperature: 104°F
  • Flow Coefficient (Cv): 35
  • Orifice Diameter: 1-15/16 in
  • Enclosure rated NEMA 4X; suitable for indoor and outdoor use
  • Mounting Orientation: Horizontal or Vertical installation
  • Connections: NPT inlet and outlet thread type
  • Standards: CSA certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.