Shop PLAST-O-MATIC

Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Inline Pilot, EPDM

  • Mfr # PS075EPW11-120/60-PP
  • Zoro # G4004183

product price: 
$
824.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS075EPW11-120/60-PP
Zoro #
G4004183
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
4 in
Overall Height
7-9/32 in
Overall Width
4 in
Orifice Diameter
1 in
Wire Rope Length
4 in
Length
4 in

Details

For Media
Acids, Caustics, Chlorine Solution, Solvents, Ultra-Pure Liquids
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Pilot
Operation Type
Pilot Operated
Seal Material
EPDM
Operating Pressure Differential - Maximum
70 psi Water
Operating Pressure Differential - Minimum
5 psi
Item
Solenoid Valve
Coil Insulation Class
F
Safe Working Water Pressure
140 psi
Application
Controlling Flow Spray Nozzles, High Pressure Chemical Injections
Coil Enclosure
Dust Tight, Watertight
Body Material
Polypropylene
Electrical Connections
DIN
Valve Design
Diaphragm
Standards
CSA
Fluid Temperature - Maximum
180 Degrees F
Includes Seal
Yes
Wattage
11 W
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Ambient Temperature - Maximum
104 Degrees F
Includes Coil
Yes
NEMA Enclosure Rating
4X
Valve Positions
2-Position
Thread Type
NPT
Operating Pressure Differential Water - Maximum
70 psi
Coefficient of Volume (Cv)
7.6
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated

Description

The PLAST-O-MATIC PS075EPW11-120/60-PP is a 2-way, 2-position normally closed solenoid valve rated for operation with liquids compatible with polypropylene body materials and EPDM seals. Operation within the specified maximum fluid temperature (180°F) and maximum differential pressure (70 psi); NEMA 4X enclosure supports indoor/outdoor use. It features a diaphragm valve design with an inline pilot type operation and uses a pilot operated mechanism for actuation. The valve body is made of polypropylene and can be installed in either a horizontal or vertical orientation. The valve operates at 120V AC and 60 Hz, includes the coil and seal, and is suitable for both indoor and outdoor environments.

Key Features:

  • Valve Type: Inline Pilot, Diaphragm
  • Valve Ways/Positions: 2-Way, 2-Position
  • Starting Configuration: Normally Closed
  • Body Material: Polypropylene
  • Seal Material: EPDM
  • Operating Voltage: 120V AC at 60 Hz
  • Wattage: 11 W
  • Electrical Connections: 1/2 in Conduit
  • Coil Enclosure: Watertight, Dust Tight
  • Coil Insulation Class: F
  • Maximum Ambient Temperature: 104°F
  • Maximum Fluid Temperature: 180°F
  • Maximum differential pressure: 70 psi (rating applies to water; other fluids not specified)
  • Flow Coefficient (Cv): 7.6
  • Nominal Pipe Size: 3/4 in NPT (inlet and outlet)
  • Mounting Orientation: Horizontal or Vertical
  • Dimensions: 7-9/32 in height, 4 in length, 4 in width
  • Environmental Rating: Indoor, Outdoor
  • Standards: CSA Certified
  • Includes: Coil and seal components

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.