Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve Coil, 24VAC, 60 Hz, 11W

  • Mfr # W11-024/60

  • Zoro # G3952182


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Watts
11 W
Coil Insulation Class
F
Coil Enclosure
General Purpose with Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W11-024/60
Zoro #
G3952182
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Diameter
9/16 in
Inner Hole Height
1 5/8 in

Details

Voltage
24V AC
Watts
11 W
Coil Insulation Class
F
Coil Enclosure
General Purpose with Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
Electrical Connection
1/2 in NPT Conduit
Inrush VA
66
Holding VA
24
For Use With
Mfr. No. EAST2V6W11-PV to PS200EPW11-PP
Standards
CSA
Hz
60
Item
Solenoid Valve Coil
Holding Current
24 VA
Connector Type
Form A
Electrical Connections
1/2" NPT Conduit
Includes Enclosure
Enclosure Included
Inrush Current
66 VA
Wattage
11 W
NEMA Enclosure Rating
4X
Frequency
60 Hz
Compatible with Manufacturer Model Number
PS050, PS075, PS100, PS150, PS200, PS300
For Use With Mfr. Model Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible Manufacturer Part Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible Manufacturer Model Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible with Manufacturer Model No.
PS050, PS075, PS100, PS150, PS200, PS300
Compatible with Mfr. Model No.
PS050, PS075, PS100, PS150, PS200, PS300
For Use with Mfr Model Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible Pump Manufacturer Part Number
PS050, PS075, PS100, PS150, PS200, PS300
Compatible Mfr. Model Number
PS050, PS075, PS100, PS150, PS200, PS300

Description

Solenoid Valve Coil, Coil Enclosure General Purpose with Junction Box, Coil Insulation Class F, Electrical Connections 1/2 In. NPT Conduit, Includes Enclosure Enclosure Included, Inner Hole Diameter 9/16 in, Inner Hole Height 1 5/8 in, Voltage 24V AC, For Use with Mfr Model Number PS050, PS075, PS100, PS150, PS200, PS300, Connector Type Form A, Wattage 11 W, Holding Current 24 VA, NEMA Enclosure Rating 4X, Standards CSA, Inrush Current 66 VA, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.