Vacuum Breaker, 1/2 In., FNPT, PVC, 150 psi

  • Mfr # VBM050V-PV

  • Zoro # G3945742


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Body Material
PVC
Size
1/2"
Connection Type
FNPT
Max. Pressure
100 psi
Seal
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBM050V-PV
Zoro #
G3945742
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2"
Height
4 5/16 in
Width
2 13/32 in
Pipe Size
1/2"
Nominal Valve Size
1/2 in
Overall Length
4.3 in
Connection Size - Side 1
1/2 in

Details

Body Material
PVC
Connection Type
FNPT
Max. Pressure
100 psi
Seal
Viton
Item
Vacuum Breaker
Material of Construction
PVC
Temp. Range
140 Degrees F
Standards
None
Connection
FNPT
For Media
Corrosive Chemicals, Ultra-Pure Liquids
Cracking Pressure
1 psi
Hazard Protection Level
High Health Hazard
Body Finish
Unfinished
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Spring Material
303 Stainless Steel, 304 Stainless Steel
Includes Freeze Protection
No Freeze Protection
Flow
60 scfm
Maximum Pressure - Operating
100 psi
Check Mechanism Material
FKM
Connection Type - Side 1
NPT
Seal Material
FKM
Includes Atmospheric Vent
Atmospheric Vent Included
Operating Temperature - Minimum
36 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
Valve Series
VBM

Description

Vacuum Breaker, Size 1/2 in, Connection Type FNPT, Material of Construction PVC, Seal Viton, Max. Pressure 100 psi, Temp. Range 140 Degrees F, Height 4 5/16 in, Width 2 13/32 in, Standards None, Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.