Plastec Blower, Forward Curve, 10 in

  • Mfr # P25ST6P025

  • Zoro # G800690125


product price:  $2,579.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
10 in
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P25ST6P025
Zoro #
G800690125
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
10 in
Width (In.)
18.25 in
Height (In.)
30.12 in
Wheel Width (In.)
5.5 in
Outlet Dia. (In.)
7.67 in
Depth (In.)
18.76 in
Shaft Dia. (In.)
14 mm
Inlet Dia. (In.)
7.87 in
Overall Depth
18 3/4 in
Housing Width
18 1/4 in
Wheel Width
5 1/2 in
Overall Width
18 1/4 in
Outlet Diameter
7 5/8 in
Wheel Diameter
10 in
Housing Height
30 1/16 in
Overall Height
30 1/16 in
Shaft Diameter
14 mm
Inlet Diameter
7 13/16 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
Full Load Amps
1.33/0.62
Includes
Motor Mounting Base
CFM @ 0.250-In. SP
900
Phase
3
dBA @ 5 Feet
48 dBA
Motor RPM
1,140 RPM
Blower RPM
1,140 RPM
Rotation
CCW
Housing Finish
Polypropylene
Housing Material
Plastic
CFM @ 0.200-In. SP
900
Wheel Type
Forward-Curved
Max. Ambient Temp. (F)
-13 Degrees F
Motor Frame
71
Max. Inlet Temp. (Deg. F)
140 Degrees F
Bearing Type
Sealed, Permanently Lubricated Ball
CFM @ 0.750-In. SP
800
Wheel Material
Plastic
Motor Enclosure
Totally Enclosed Fan Cooled
Agency Compliance
AMCA and CSA certified, UL Listed
CFM @ 0.500-In. SP
900
Hz
50/60 Hz
Nameplate Voltage
230/460V AC
Motor Speed
1,140 RPM
Includes Motor
Yes
Minimum Ambient Temperature
-40 Degrees F
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Motor Frame Designation
71
Motor Horsepower
1/4 hp
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Airflow @ 0.250 in SP
900 cfm
Mounting Orientation
Multiposition
Frequency
50/60 Hz
Outlet Shape
Round
Mount Type
Motor Mount
Flange Type
Non-Flanged
Corrosion Resistant
Yes
Maximum Static Pressure
1 in wc
Airflow @ 0.750 in SP
800 cfm
Drive Type
Direct Drive
Minimum Fan Speed
1,140 RPM
Thermal Overload Protection
Yes
Current
1.33/0.62 A
Number of Discharge Positions
2
Airflow @ 0.500 in SP
900 cfm
Includes Mounting Hardware
Yes
Maximum Ambient Temperature
-13 Degrees F
Sound Level
48 dBA @ 5 ft
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Number of Inlets
1
Includes Drive Package
Yes
Maximum Inlet Air Temperature
140 Degrees F
Assembly
Assembled
Maximum Fan Speed
1,140 RPM
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 0.250 in SP 900 cfm, Airflow @ 0.500 in SP 900 cfm, Airflow @ 0.750 in SP 800 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.