Plastec Blower, Forward Curve, 11 7/8 in

  • Mfr # P30SS4P150

  • Zoro # G700690126


product price:  $3,368.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
11.875 in
Voltage
115/230
Motor HP
1 1/2 hp
Motor Type
General Duty, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P30SS4P150
Zoro #
G700690126
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
11.875 in
Outlet Dia. (In.)
10.75 in
Shaft Dia. (In.)
24 mm
Wheel Width (In.)
6.5 in
Height (In.)
36.05 in
Inlet Dia. (In.)
10.75 in
Width (In.)
22.25 in
Depth (In.)
22.23 in
Housing Height
36 in
Outlet Diameter
10 3/4 in
Wheel Width
6 1/2 in
Shaft Diameter
24 mm
Overall Width
22 1/4 in
Overall Height
36 in
Housing Width
22 1/4 in
Overall Depth
22 3/16 in
Inlet Diameter
10 3/4 in
Wheel Diameter
11 7/8 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
1 1/2 hp
Motor Type
General Duty, Single Phase
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 1.500-In. SP
800
Max. Ambient Temp. (F)
-13 Degrees F
Bearing Type
Sealed, Permanently Lubricated Ball
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Finish
Polypropylene
dBA @ 5 Feet
54 dBA
Blower RPM
1,725 RPM
CFM @ 1.250-In. SP
800
Motor Frame
90
Includes
Motor Mounting Base
Motor RPM
1,725 RPM
Wheel Type
Forward-Curved
Hz
60 Hz
Wheel Material
Plastic
Full Load Amps
12.8/6.38
Housing Material
Plastic
Agency Compliance
AMCA and CSA certified, UL Listed
Phase
1
Rotation
CCW
Frequency
60 Hz
Drive Type
Direct Drive
Airflow @ 1.250 in SP
800 cfm
Sound Level
54 dBA @ 5 ft
Motor Horsepower
1 1/2 hp
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Mount Type
Motor Mount
Includes Motor
Yes
Maximum Fan Speed
1,725 RPM
Current
12.8/6.38 A
Mounting Orientation
Multiposition
Corrosion Resistant
Yes
Flange Type
Non-Flanged
Nameplate Voltage
115/230V AC
Number of Discharge Positions
2
Maximum Ambient Temperature
-13 Degrees F
Motor Speed
1,725 RPM
Outlet Shape
Round
Maximum Static Pressure
3 1/4 in wc
Assembly
Assembled
Includes Mounting Hardware
Yes
Number of Inlets
1
Includes Drive Package
Yes
Motor Frame Designation
90
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Minimum Fan Speed
1,725 RPM
Thermal Overload Protection
Yes
Maximum Inlet Air Temperature
140 Degrees F
Minimum Ambient Temperature
-40 Degrees F
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Airflow @ 1.500 in SP
800 cfm
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 7/8 in, Airflow @ 1.250 in SP 800 cfm, Airflow @ 1.500 in SP 800 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.