Blower, Forward Curve, 11 7/8 in

  • Mfr # P30SS6P075

  • Zoro # G200690107


product price:  $3,421.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
11.875 in
Voltage
115/230
Motor HP
3/4 hp
Motor Type
General Duty, Three Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P30SS6P075
Zoro #
G200690107
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
11.875 in
Wheel Width (In.)
6.5 in
Inlet Dia. (In.)
10.75 in
Outlet Dia. (In.)
10.75 in
Shaft Dia. (In.)
24 mm
Depth (In.)
22.23 in
Width (In.)
22.25 in
Height (In.)
36.05 in
Overall Width
22 1/4 in
Housing Width
22 1/4 in
Shaft Diameter
24 mm
Housing Height
36 in
Outlet Diameter
10 3/4 in
Overall Height
36 in
Inlet Diameter
10 3/4 in
Overall Depth
22 3/16 in
Wheel Diameter
11 7/8 in
Wheel Width
6 1/2 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
115/230
Motor HP
3/4 hp
Motor Type
General Duty, Three Phase
CFM @ 1.000-In. SP
1500
Wheel Material
Plastic
Agency Compliance
AMCA and CSA certified, UL Listed
Wheel Type
Forward-Curved
Phase
1
Motor RPM
1,140 RPM
Motor Frame
90
Housing Material
Plastic
dBA @ 5 Feet
44 dBA
Rotation
CCW
CFM @ 0.500-In. SP
1000
Max. Ambient Temp. (F)
-13 Degrees F
Blower RPM
1,140 RPM
Hz
60 Hz
Includes
Motor Mounting Base
Bearing Type
Sealed, Permanently Lubricated Ball
Housing Finish
Polypropylene
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.750-In. SP
1500
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 1.250-In. SP
1100
Full Load Amps
7.63/3.81
Number of Discharge Positions
2
Nameplate Voltage
115/230V AC
Flange Type
Non-Flanged
Minimum Fan Speed
1,140 RPM
Corrosion Resistant
Yes
Includes Drive Package
Yes
Sound Level
44 dBA @ 5 ft
Motor Horsepower
3/4 hp
Maximum Fan Speed
1,140 RPM
Minimum Ambient Temperature
-40 Degrees F
Airflow @ 1.250 in SP
1,100 cfm
Includes Mounting Hardware
Yes
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 1.000 in SP
1,500 cfm
Maximum Ambient Temperature
-13 Degrees F
Includes Motor
Yes
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Assembly
Assembled
Outlet Shape
Round
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Airflow @ 0.500 in SP
1,000 cfm
Mount Type
Motor Mount
Frequency
60 Hz
Current
7.63/3.81 A
Drive Type
Direct Drive
Maximum Static Pressure
1 3/8 in wc
Number of Inlets
1
Thermal Overload Protection
Yes
Airflow @ 0.750 in SP
1,500 cfm
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Motor Frame Designation
90
Motor Speed
1,140 RPM
Mounting Orientation
Multiposition
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 7/8 in, Airflow @ 0.500 in SP 1,000 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,500 cfm, Airflow @ 1.250 in SP 1,100 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.