Blower, Forward Curve, 11 7/8 in
Mfr # P30XS4P150
Zoro # G700871549
product price: $6,865.99
/ea
Free Shipping & Returns
Key Features
Type
Direct Drive Forward Curve, Hazardous Location,
Wheel Dia. (In.)
11.875 in
Voltage
115/230
Motor HP
1 1/2 hp
Motor Type
Hazardous Location, Single Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P30XS4P150
Zoro #
G700871549
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia. (In.)
11.875 in
Shaft Dia. (In.)
24 mm
Outlet Dia. (In.)
10.75 in
Height (In.)
36.56 in
Wheel Width (In.)
6.5 in
Depth (In.)
22.44 in
Width (In.)
19.28 in
Inlet Dia. (In.)
9.84 in
Wheel Diameter
11 7/8 in
Housing Width
19 1/4 in
Shaft Diameter
24 mm
Outlet Diameter
10 3/4 in
Inlet Diameter
9 13/16 in
Wheel Width
6 1/2 in
Overall Width
19 1/4 in
Overall Height
36 1/2 in
Housing Height
36 1/2 in
Overall Depth
22 7/16 in
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 11 7/8 in, Airflow @ 1.500 in SP 800 cfm, Airflow @ 2.000 in SP 1,500 cfm, Airflow @ 2.500 in SP 2,000 cfm, Airflow @ 3.000 in SP 2,000 cfm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.