Blower, Forward Curve, 6 in

  • Mfr # P15ST4P033

  • Zoro # G300690106


product price:  $1,469.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
6 in
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P15ST4P033
Zoro #
G300690106
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
6 in
Width (In.)
13.88 in
Wheel Width (In.)
3.38 in
Inlet Dia. (In.)
4.92 in
Shaft Dia. (In.)
14 mm
Height (In.)
21.93 in
Outlet Dia. (In.)
4.47 in
Depth (In.)
17.04 in
Wheel Width
3 3/8 in
Overall Width
13 7/8 in
Overall Depth
17 in
Housing Height
21 7/8 in
Shaft Diameter
14 mm
Wheel Diameter
6 in
Outlet Diameter
4 7/16 in
Housing Width
13 7/8 in
Inlet Diameter
4 7/8 in
Overall Height
21 7/8 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
1/4 hp
Motor Type
General Duty, Three Phase
Max. Inlet Temp. (Deg. F)
140 Degrees F
Blower RPM
1,725 RPM
CFM @ 0.200-In. SP
250
CFM @ 0.125-In. SP
250
CFM @ 0.250-In. SP
275
Housing Finish
Polypropylene
Wheel Type
Forward-Curved
Rotation
CCW
Agency Compliance
AMCA and CSA certified, UL Listed
Motor RPM
1,725 RPM
Hz
50/60 Hz
Motor Frame
71
Bearing Type
Sealed, Permanently Lubricated Ball
Includes
Motor Mounting Base
Max. Ambient Temp. (F)
-13 Degrees F
Phase
3
Wheel Material
Plastic
Housing Material
Plastic
dBA @ 5 Feet
54 dBA
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
2.34/1.17
Nameplate Voltage
230/460V AC
Frequency
50/60 Hz
Mount Type
Motor Mount
Minimum Fan Speed
1,725 RPM
Number of Discharge Positions
2
Maximum Ambient Temperature
-13 Degrees F
Outlet Shape
Round
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Thermal Overload Protection
Yes
Airflow @ 0.125 in SP
250 cfm
Includes Motor
Yes
Motor Frame Designation
71
Flange Type
Non-Flanged
Minimum Ambient Temperature
-40 Degrees F
Motor Speed
1,725 RPM
Maximum Fan Speed
1,725 RPM
Includes Mounting Hardware
Yes
Current
2.34/1.17 A
Sound Level
54 dBA @ 5 ft
Mounting Orientation
Multiposition
Maximum Static Pressure
3/4 in wc
Assembly
Assembled
Corrosion Resistant
Yes
Airflow @ 0.250 in SP
275 cfm
Maximum Inlet Air Temperature
140 Degrees F
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Number of Inlets
1
Includes Drive Package
Yes
Motor Horsepower
1/3 hp
Drive Type
Direct Drive
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 in, Airflow @ 0.125 in SP 250 cfm, Airflow @ 0.250 in SP 275 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.