Blower, Forward Curve, 10 in

  • Mfr # P25ST4P075

  • Zoro # G000690123


product price:  $2,439.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive Forward Curve
Wheel Dia. (In.)
10 in
Voltage
230/460
Motor HP
3/4 hp
Motor Type
General Duty, Three Phase
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P25ST4P075
Zoro #
G000690123
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
10 in
Height (In.)
30.18 in
Width (In.)
18.25 in
Wheel Width (In.)
5.5 in
Outlet Dia. (In.)
7.67 in
Depth (In.)
18.59 in
Inlet Dia. (In.)
7.87 in
Shaft Dia. (In.)
14 mm
Housing Width
18 1/4 in
Overall Width
18 1/4 in
Overall Depth
18 9/16 in
Shaft Diameter
14 mm
Outlet Diameter
7 5/8 in
Housing Height
30 1/8 in
Inlet Diameter
7 13/16 in
Overall Height
30 1/8 in
Wheel Diameter
10 in
Wheel Width
5 1/2 in

Details

Item
Plastec Blower
Type
Direct Drive Forward Curve
Voltage
230/460
Motor HP
3/4 hp
Motor Type
General Duty, Three Phase
CFM @ 0.125-In. SP
600
Blower RPM
1,725 RPM
CFM @ 1.000-In. SP
500
CFM @ 0.200-In. SP
700
CFM @ 2.000-In. SP
400
CFM @ 1.500-In. SP
1000
Agency Compliance
AMCA and CSA certified, UL Listed
CFM @ 1.250-In. SP
800
Rotation
CCW
Max. Inlet Temp. (Deg. F)
140 Degrees F
CFM @ 0.250-In. SP
800
dBA @ 5 Feet
58 dBA
Wheel Material
Plastic
Wheel Type
Forward-Curved
Max. Ambient Temp. (F)
-13 Degrees F
Housing Finish
Polypropylene
Full Load Amps
2.53/1.26
Phase
3
Hz
50/60 Hz
Motor RPM
1,725 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Motor Mounting Base
Bearing Type
Sealed, Permanently Lubricated Ball
Motor Frame
71
Housing Material
Plastic
Airflow @ 2.000 in SP
400 cfm
Motor Speed
1,725 RPM
Standards
AMCA Air Performance Certified, CSA Certified, UL Listed
Airflow @ 1.500 in SP
1,000 cfm
Airflow @ 1.250 in SP
800 cfm
Minimum Fan Speed
1,725 RPM
Outlet Shape
Round
Corrosion Resistant
Yes
Assembly
Assembled
Maximum Static Pressure
2 1/4 in wc
Maximum Inlet Air Temperature
140 Degrees F
Motor Horsepower
3/4 hp
Airflow @ 0.250 in SP
800 cfm
Frequency
50/60 Hz
Nameplate Voltage
230/460V AC
For Air Type
Contaminated, Damp, Dirty and Dusty, Emergency Smoke Control, Clean Air, High Temperature
Thermal Overload Protection
Yes
Current
2.53/1.26 A
Sound Level
58 dBA @ 5 ft
Airflow @ 0.125 in SP
600 cfm
Number of Discharge Positions
2
Motor Frame Designation
71
Maximum Ambient Temperature
-13 Degrees F
Includes Drive Package
Yes
Includes Motor
Yes
Number of Inlets
1
Maximum Fan Speed
1,725 RPM
Mount Type
Motor Mount
Flange Type
Non-Flanged
Mounting Orientation
Multiposition
Includes Mounting Hardware
Yes
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Minimum Ambient Temperature
-40 Degrees F
Drive Type
Direct Drive
Airflow @ 1.000 in SP
500 cfm
OEM Replacement
No

Description

Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 10 in, Airflow @ 0.125 in SP 600 cfm, Airflow @ 0.250 in SP 800 cfm, Airflow @ 1.000 in SP 500 cfm, Airflow @ 1.250 in SP 800 cfm, Airflow @ 1.500 in SP 1,000 cfm, Airflow @ 2.000 in SP 400 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.