Plastec Blower, Forward Curve, 14 5/8 in
Mfr # P35ST4P1000
Zoro # G500690111
product price: $7,020.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Type
Direct Drive Forward Curve
Wheel Dia. (In.)
14.625 in
Voltage
230/460
Motor HP
10 hp
Motor Type
General Duty, Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P35ST4P1000
Zoro #
G500690111
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia. (In.)
14.625 in
Width (In.)
29.51 in
Wheel Width (In.)
7 in
Height (In.)
46.1 in
Shaft Dia. (In.)
28 mm
Depth (In.)
31.54 in
Inlet Dia. (In.)
12.4 in
Outlet Dia. (In.)
12.4 in
Overall Height
46 1/16 in
Overall Depth
31 1/2 in
Outlet Diameter
12 3/8 in
Housing Height
46 1/16 in
Shaft Diameter
28 mm
Overall Width
29 1/2 in
Inlet Diameter
12 3/8 in
Wheel Width
7 in
Wheel Diameter
14 5/8 in
Housing Width
29 1/2 in
Description
Plastec Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 14 5/8 in, Airflow @ 1.500 in SP 800 cfm, Airflow @ 2.000 in SP 1,500 cfm, Airflow @ 2.500 in SP 2,000 cfm, Airflow @ 3.000 in SP 2,000 cfm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.