Conduit Bodies
- Mfr # PREYS316
- Zoro # G722984098
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Class I Div 1 and 2 Groups A/B/C/D, Class II Div 1 Groups E/F/G, Class II Div 2 Groups F/G, Class III
Standards
UL (Canada and US), ETL
Material
2 Mil Red Urethane Coated Ferrous Metal Body (Interior)/40 Mil Gray PVC Coated (Exterior) Ferrous Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PREYS316
- Zoro #
- G722984098
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- Class I Div 1 and 2 Groups A/B/C/D, Class II Div 1 Groups E/F/G, Class II Div 2 Groups F/G, Class III
- Standards
- UL (Canada and US), ETL
- Material
- 2 Mil Red Urethane Coated Ferrous Metal Body (Interior)/40 Mil Gray PVC Coated (Exterior) Ferrous Metal
Description
1", 1.3/8" Turning Radius, Gray, 2 Mil Red Urethane Coated Ferrous Metal Body (Interior)/40 Mil Gray PVC Coated (Exterior) Ferrous Metal, Vertical/Horizontal Mount, Male/Female Threaded, Hub, Sealing Fitting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.