Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" PVC Rain Cap Style B

  • Mfr # PVCRCB14

  • Zoro # G7406691


product price: $522.99
/ea
Free Shipping & Returns

Key Features

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Inlet Diameter
14 in
Overall Length
60 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCRCB14
Zoro #
G7406691
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
14 in
Overall Length
60 3/4 in
Duct Fitting Duct Size
14"
Height
60-3/4"
Duct Fitting Diameter
14 in
Duct Fitting Length
60 3/4 in
Length
16"
Overall Width
16 in
Overall Height
60 3/4 in
Inside Diameter
14 in
For Nominal Duct Diameter
14 in
Material Thickness
0.1875 in

Details

For Use With
PVC Duct
Material
PVC
Construction Material
Type I PVC
Item
Rain Cap
Color
Dark Gray
Connection Type
Socket
Application
Drain Applications, Industrial, Institutional Corrosive Fume Exhaust
Duct Fitting Item
Rain Cap
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Series
PVCRCB
Type
Style B
Maximum Pressure Rating
10 in wc
Weight
37 lb
Maximum Temperature Rating
140 Degrees F
Product Type
Rain Cap
Backdraft Damper Included
No
Screen Included
No
Duct Shape
Round
Shape
Cap
Rain Cap Style
Smooth
End Type
Socket

Description

Rain Cap, For Nominal Duct Diameter 14 in, Gas Appliance Category Not Applicable, Inlet Diameter 14 in, Material PVC, Overall Length 60 3/4 in, Product Type Rain Cap, Inside Diameter 14 in, Material Thickness 0.1875 in, Weight 37 lb, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Finish Not Applicable, Color Dark Gray, Overall Height 60 3/4 in, Shape Cap, Connection Type Socket, End Type Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.