12; 14"dia 23"L 45 Degrees PVC In Cut Y Branch, 14 in x 12 in Duct Dia, 23" L

  • Mfr # PVCSW14X12

  • Zoro # G7382216


product price:  $291.20
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14" x 12"
For Use With
PVC Duct
Inlet Diameter
12 3/4 in
Length
23"
Duct Fitting Diameter
14 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVCSW14X12
Zoro #
G7382216
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 12"
Inlet Diameter
12 3/4 in
Length
23"
Duct Fitting Diameter
14 in x 12 in
Duct Fitting Length
23 in
Overall Width
22 in
Overall Height
20 in
Overall Length
23 in
Material Thickness
0.2 in
For Nominal Duct Diameter
12 in, 14 in
Inside Diameter
13 5/8 in

Details

For Use With
PVC Duct
Item
12; 14"dia 23"L 45 Degrees PVC In Cut Y Branch
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
45 Degree Wye Branch
Duct Fitting Material
Type I PVC
Material
PVC
Type
45 Degree Saddle
Color
Dark Gray
Series
PVCSW
Product Type
In Cut
Weight
9 lb
Maximum Pressure Rating
10 in wc
Maximum Temperature Rating
140 Degrees F
Shape
Wye
Angle
45 Degrees

Description

12; 14 In.dia 23 In.L 45 Degrees PVC In Cut Y Branch, For Nominal Duct Diameter 12 in, 14 in, Inlet Diameter 12 3/4 in, Overall Length 23 in, Product Type In Cut, Weight 9 lb, Material PVC, Maximum Pressure Rating 10 in wc, Material Thickness 0.2 in, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Wye, Inside Diameter 13 5/8 in, Seal Material Not Applicable, Overall Width 22 in, Angle 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.