Zoro Homepage

90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L

  • Mfr # PVC EA14

  • Zoro # G7312654


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
14 in
Length
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC EA14
Zoro #
G7312654
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
14 in
Length
17"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
17 in
Overall Length
17 in
Overall Height
24 in
For Nominal Duct Diameter
14 in
Material Thickness
0.2 in
Inside Diameter
14 in
Centerline Radius
17 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
90 Degree Elbow
Duct Fitting Item
90 Degree Elbow
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Material
PVC
Series
PVCEA
Type
90 Degree, 3 Piece, 1 Radius
Color
Dark Gray
Compatible with Brand
Plastic Supply
Maximum Pressure Rating
10 in wc
End Type
Plain
Number of Pieces
3
Maximum Temperature Rating
140 Degrees F
Angle
90 Degrees
Connection Type
Socket
Material Grade
Type 1
Product Type
Elbow
For Duct Shape
Round
Weight
14 lb
Shape
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Material PVC, Overall Length 17 in, Product Type Elbow, Material Thickness 0.2 in, Weight 14 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 14 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 14 in, Overall Height 24 in, Centerline Radius 17 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round, Number of Pieces 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.