Zoro Homepage

90 Degree Elbow, 8 in Duct Dia, Type I PVC, 16" L

  • Mfr # PVCEC08

  • Zoro # G3540153


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
8 5/8 in
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCEC08
Zoro #
G3540153
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Inlet Diameter
8 5/8 in
Length
16"
Outlet Diameter
8 5/8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
16 in
Overall Length
16 in
Overall Height
20 1/4 in
Material Thickness
0.2 in
For Nominal Duct Diameter
8 in
Centerline Radius
16 in
Inside Diameter
8 5/8 in

Description

90 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 5/8 in, Material PVC, Overall Length 16 in, Product Type Elbow, Material Thickness 0.2 in, Weight 7 lb, Maximum Pressure Rating 10 in wc, Shape Elbow, End Type Plain, Inside Diameter 8 5/8 in, Minimum Pressure Rating Not Applicable, Color Dark Gray, Outlet Diameter 8 5/8 in, Overall Height 20 1/4 in, Centerline Radius 16 in, Angle 90 Degrees , Seal Material Not Applicable, Connection Type Socket, For Duct Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.