Zoro Homepage

Duct Coupler, 6 in Duct Dia, Type I PVC, 5-7/8" L

  • Mfr # PVCC06

  • Zoro # G3521226


product price: $43.59
/ea

Key Features

Duct Fitting Duct Size
6"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
6 5/8 in
Length
5-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCC06
Zoro #
G3521226
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Inlet Diameter
6 5/8 in
Length
5-7/8"
Outlet Diameter
6 5/8 in
Duct Fitting Diameter
6 in
Duct Fitting Length
5 7/8 in
Overall Height
5 7/8 in
Overall Length
5 7/8 in
Overall Width
7 in
For Nominal Duct Diameter
6 in
Inside Diameter
6 5/8 in

Description

Duct Coupler, For Nominal Duct Diameter 6 in, Fabric Material Not Applicable, Fold Type Not Applicable, Inlet Diameter 6 5/8 in, Product Type Coupling, Application Commercial, Overall Length 5 7/8 in, Weight 1.5 lb, Material PVC, Maximum Pressure Rating 10 in wc, Overall Height 5 7/8 in, Outlet Diameter 6 5/8 in, Overall Width 7 in, Shape Straight, Seal Material Not Applicable, Duct Compatibility Round, Color Dark Gray, Maximum Temperature Rating 140 Degrees F, Minimum Pressure Rating 10 in wg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.