Duct Reducer, 10 in x 8 in Duct Dia, Type I PVC, 8-5/8" L

  • Mfr # PVCR10X08

  • Zoro # G8541407


product price:  $150.25
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10" x 8"
For Use With
PVC Duct
Construction Material
Type I PVC
Inlet Diameter
11 in
Length
8-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCR10X08
Zoro #
G8541407
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10" x 8"
Inlet Diameter
11 in
Length
8-5/8"
Outlet Diameter
9 in
Duct Fitting Diameter
10 in x 8 in
Duct Fitting Length
8 5/8 in
Overall Height
8 5/8 in
Overall Length
8 5/8 in
Overall Width
10 in
Material Thickness
0.2 in
For Nominal Duct Diameter
9 in, 11 in

Details

For Use With
PVC Duct
Construction Material
Type I PVC
Item
Duct Reducer
Duct Fitting Item
Reducer Coupling
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Material
Type I PVC
Material
PVC
Type
Reducer
Series
PVCR
Color
Dark Gray
Shape
Straight
Maximum Temperature Rating
140 Degrees F
Material Grade
Type 1
End Type
Plain
Weight
3 lb
Product Type
Reducer
Connection Type
Press Fit
Maximum Pressure Rating
10 in wc

Description

Duct Reducer, For Nominal Duct Diameter 9 in, 11 in, Inlet Diameter 11 in, Inside Diameter Not Applicable, Overall Length 8 5/8 in, Product Type Reducer, Weight 3 lb, Material Thickness 0.2 in, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Standards ASTM D1784, Cell Class 12454, Shape Straight, Gas Appliance Category Not Applicable, Outlet Diameter 9 in, Overall Height 8 5/8 in, Overall Width 10 in, End Type Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.