Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Fume Hood, 23-3/4" 14 in H

  • Mfr # PVCHS124

  • Zoro # G3555693


product price: $335.12
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
Includes
1/2 in Drain
Overall Width
23 3/4 in
Color
Dark Gray
For Use With
PVC Duct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCHS124
Zoro #
G3555693
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Overall Width
23 3/4 in
Inlet Diameter
6 5/8 in
Duct Fitting Diameter
6 in
Length
23-3/4"
Duct Fitting Length
23 3/4 in
Height
14 in
Overall Height
14 in
Overall Length
23 3/4 in
Drain Size
1/2 in
Material Thickness
0.25 in
For Nominal Duct Diameter
6 in
Intake Slot Length
21 3/4 in
Intake Slot Height
1 in

Details

Item
Intake Fume Hood
Includes
1/2 in Drain
Color
Dark Gray
For Use With
PVC Duct
Construction Material
Type I PVC
Duct Fitting Material
Type I PVC
Standards
ASTM D1784, Cell Class 12454
Duct Fitting Item
Intake Fume Hood
Material
PVC
Weight
11 lb
Series
PVCHS
Number of Intake Slots
2
Material Grade
Type 1
Compatible with Brand
Plastic Supply
Product Type
Intake Fume Hood
Maximum Temperature Rating
140 Degrees F
Maximum Pressure Rating
10 in wc
Shape
Hood

Description

Intake Fume Hood, For Nominal Duct Diameter 6 in, Inlet Diameter 6 5/8 in, Product Type Intake Fume Hood, Overall Length 23 3/4 in, Weight 11 lb, Maximum Pressure Rating 10 in wc, Material Thickness 0.25 in, Maximum Temperature Rating 140 Degrees F, Material PVC, Minimum Pressure Rating Not Applicable, Shape Hood, Outlet Diameter Not Applicable, Overall Height 14 in, Overall Width 23 3/4 in, Inside Diameter Not Applicable, Seal Material Not Applicable, Drain Size 1/2 in, Intake Slot Height 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.