Zoro Homepage

PVC Duct Blastgate

  • Mfr # PVCB14

  • Zoro # G308449560


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
14 in
Overall Width
17 in
Series
PVCB
Color
Gray
Overall Length
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCB14
Zoro #
G308449560
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
14 in
Overall Width
17 in
Overall Length
6 3/8 in
Air Inlet Size
14 in
For Nominal Duct Diameter
14 in
Inside Diameter
14 in
Body Material Thickness
0.8 in
Overall Depth
20 in

Details

Item
Blastgate
Series
PVCB
Color
Gray
Blade Material
PVC
Environment Type
Harsh
Body Material Grade
Type 1
Maximum Temperature Rating
140 Degrees F
Body Material
PVC
Connection Type
Press Fit
Shape
Round
Product Type
Manual Blast Gate
Weight
12 lb
Maximum Pressure Rating
10 in wc

Description

Blastgate, For Nominal Duct Diameter 14 in, Body Material Grade Type 1, Inlet Diameter 14 in, Body Material PVC, Overall Length 6 3/8 in, Product Type Manual Blast Gate, Weight 12 lb, Maximum Pressure Rating 10 in wc, Blade Material PVC, Maximum Temperature Rating 140 Degrees F, Nameplate Voltage Not Applicable, Number of Air Cylinders Not Applicable, Body Material Thickness 0.8 in, Seal Material Not Applicable, Maximum Operating Pressure Not Applicable, Minimum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.