Shop PLASTIC SUPPLY

14"dia PVC Manual Butterfly Damper

  • Mfr # PVCBD14
  • Zoro # G708449535

product price: 
$
448.99
/ea
Free Shipping & Returns

Key Features

Blade Material
PVC
Blade Type
Butterfly
Frame Material
PVC
Color
Gray
Series
PVCBD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVCBD14
Zoro #
G708449535
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 1/2 in
For Nominal Duct Diameter
14 in
Overall Diameter
14 in
Overall Height
14 1/2 in
Overall Width
16 1/2 in
Outlet Diameter
14 in
Wire Rope Length
14 1/2 in
Length
14 1/2 in

Details

Item
Butterfly Damper
Blade Material
PVC
Blade Type
Butterfly
Frame Material
PVC
Color
Gray
Series
PVCBD
Damper Application
Butterfly
Maximum Ambient Temperature
140 Degrees F
Connection Type
Press Fit
For Duct Shape
Round
Maximum Pressure
10 in wg
Counterbalanced
No
Switch Action
Normally Open
Maximum Air Velocity
Based on System Design
Maximum Pressure Rating
10 in wc
Material
PVC
Shape
Round
Product Type
Butterfly Valve
Maximum Temperature Rating
140 Degrees F
Shell Material
PVC
Wire Color
Gray

Description

Butterfly Damper, For Nominal Duct Diameter 14 in, Overall Length 14 1/2 in, Product Type Butterfly Valve, Maximum Pressure Rating 10 in wc, Maximum Temperature Rating 140 Degrees F, Material PVC, Seal Material Not Applicable, Minimum Pressure Rating Not Applicable, Standards Not Applicable, Shape Round, Inside Diameter Not Applicable, Outlet Diameter 14 in, Overall Height 14 1/2 in, Overall Width 16 1/2 in, Color Gray, Connection Type Press Fit, For Duct Shape Round, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.