This item is Discontinued.

Plastic Trends NDS Schedule 35 4 in. Gasket each X 4 in. D Hub PVC Drain Cap 1 pk G1604

This item is Discontinued.

Plastic Trends

NDS Schedule 35 4 in. Gasket each X 4 in. D Hub PVC Drain Cap 1 pk (Discontinued)

Mfr # G1604
Zoro # G1763919
UPC # 89938000320
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G1604
Zoro #
G1763919
UPC #
89938000320
Country of Origin
United States

Description

The G series sewer fitting line is a fully-integrated SDR 35 fitting design using reinforced branches and intersections to enhance the structural integrity of the installation and provide long-lasting performance. Used for non-pressure drainage of sewer and surface water. Gasketed sewer pipe has a specially designed Double Seal locked in rieber gasket that provides a leak proof joint on extremely durable pipe. Certified to ASTM D3034 and CSA B182.2. They conform to all municipal, federal, and military requirements. They are tested for joint tightness, internal stress and dimensional stability. The G Series is engineered for the harsh environment of construction, shipping, handling and installation.


  • • Sewer/Drain Fitting
  • • Fits SDR 35 sewer and drain pipe
  • • Made of polyvinyl chloride (PVC) using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking.
  • • Fits SDR 35 sewer and drain pipe
  • • Meets ASTM D3034 and D2729 Standards
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.