Shop PLASTIC TRENDS
See all product information
Create Account
Schedule 35 6 in. Hub each X 6 in. D Hub PVC Straight Tee 1 pk
- Mfr # 64P01
- Zoro # G3866166
product price:
$
33.99
/ea
Key Features
Material
PVC
Fitting Size
6 in x 4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64P01
- Zoro #
- G3866166
- UPC #
- 52063646015
- Country of Origin
- United States
Dimensions
- Fitting Size
- 6 in x 4 in
Details
- Item
- P Series Sewer Fitting Line
- Material
- PVC
Description
The P Series sewer fitting line is a fully-integrated SDR 35 solvent weld sewer fitting line with structural integrity for easy assembly. The ideal choice for building drainage and sewer applications as it conforms to all municipal, federal, and military requirements. They are tested for joint tightness, internal stress and dimensional stability. The P Series is engineered for the harsh environment of construction, shipping, handling and installation.
- • Sewer/Drain Fitting
- • Fits SDR 35 sewer and drain pipe
- • Made of polyvinyl chloride (PVC) using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking.
- • Fits SDR 35 sewer and drain pipe
- • Meets ASTM D3034 and D2729 Standards
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.