This item is Discontinued.

Plastic Wood 16 Oz Dap 00529 Natural Latex-Based All Purpose Wood Filler 529

16 Oz Dap 00529 Natural Latex-Based All Purpose Wood Filler (Discontinued)

  • Mfr # 529
  • Zoro # G915811477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529
Zoro #
G915811477
UPC #
070798005273
Country of Origin
United States

Description

DAP Plastic Wood Carpenter's Wood Filler is a high quality, latex-based wood filler formulated to create a surface and body that looks and acts like real wood and provides a repair 3X stronger than the wood itself. It can be used to repair cracks, gouges, holes and other surface defects on furniture, woodwork, molding, cabinets, paneling, plywood, windows, doors and painted surfaces. This easy-to-use filler is low in odor and cleans up with water. The thick, knife-grade formula can be molded and sculpted making it ideal for corners, vertical and unsupported surfaces. It offers easy handling by spreading smoothly and evenly. When dry, DAP Plastic Wood Carpenter's Wood Filler can be sanded, cut, planed, drilled, nailed or screwed, stained and painted. It is shrink, crack and crumble resistant and provides strong nail and screw anchoring. Interior /exterior use.


  • DAP PLASTIC WOOD Carpenter's Wood Filler is a high quality, latex-based wood filler formulated to create a surface and body that looks and acts like real wood and provides a repair 3X stronger than the wood itself.* It can be used to repair cracks, gouges, holes and other surface defects on furniture, woodwork, molding, cabinets, paneling, plywood, windows, doors and painted surfaces. This easy-to-use filler is low in odor and cleans up with water. The thick, knife-grade formula can be molded and sculpted making it ideal for corners, vertical and unsupported surfaces. It offers easy handling by spreading smoothly and evenly. When dry, DAP PLASTIC WOOD Carpenter's Wood Filler can be sanded, cut, planed, drilled, nailed or screwed, stained and painted. It is shrink, crack and crumble resistant and provides strong nail and screw anchoring. Interior/Exterior use.
  • Easy-to-use, late-based formula
  • Water clean-up and low odor
  • Looks and acts like real wood
  • 3X stronger than the wood itself

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.