
44.5x17.5x9in. Outdoor Standing Panel Sign, Double-Sided, Valet here PARK, 9 lb
Mfr # UV4109-BK-PRK6
Zoro # G112467033
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Width
44.5 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Includes
Display, Weighted Base, Sign Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UV4109-BK-PRK6
Zoro #
G112467033
UPC #
792389015989
Country of Origin
United States
Dimensions
Width
44.5 in
Length
17.5 in
Depth
9 in
Details
Sign Shape
Rectangle
Sign Material
Plastic
Sign Background Color
Black
Includes
Display, Weighted Base, Sign Inserts
Description
44-1/2'' x 17-1/2'' x 9'' Outdoor Standing Panel sign with 9 lbs. weighted Base with Valet here PARK on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.