Zoro Homepage

Airport Barrier Light

  • Mfr # 562

  • Zoro # G022707663


product price: $58.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562
Zoro #
G022707663
UPC #
-
Country of Origin
United States

Description

Traffic Barricade Light, For Use With Product Type Traffic Barricades, Lamp Type LED, Light Patterns Included Flashing, Light Color Red, Mounting Screw-On, Power Source Solar, Meets MUTCD Requirements No, Body Material Plastic, Flashes per Minute 50 to 55, Lamp Life 17,520 hr, Overall Height 6 in, Overall Length 4 in, Overall Width 4 in, Standards N, Battery Chemistry NiMH, Compatible with Manufacturer Model Number 562, Features 360 Degrees Visibility, Ambient Light Sensing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.