Folding Barricade, Plastic, 45 in Height, 16 lb, White

  • Mfr # 100-WT12EG

  • Zoro # G5312120


product price:  $71.15
/ea

Key Features

Material
Plastic
Height
45 in
Weight
16 lb
Width
25 in
Features
Hollow So it Can Be Internally Ballasted with Up to 10 Lbs of Sand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-WT12EG
Zoro #
G5312120
UPC #
-
Country of Origin
United States

Dimensions

Height
45 in
Width
25 in

Details

Item
Folding Barricade
Color
White
Material
Plastic
Weight
16 lb
Features
Hollow So it Can Be Internally Ballasted with Up to 10 Lbs of Sand

Description

Barricade,Type I,W,EG Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.