Zoro Homepage

Hydrocade

  • Mfr # HYD-PIN-O

  • Zoro # G022707748


product price: $27.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-PIN-O
Zoro #
G022707748
UPC #
-
Country of Origin
United States

Description

Traffic Cone Chain Connector, Product Type Traffic Cone Chain Connector, For Use With Product Type Traffic Barricades, Includes Not Applicable, Color Orange, Legend Not Applicable, Length 4 in, Material Plastic, Weight 1.8 lb, Width 4 in, Outside Diameter 4 in, Compatible with Series Hydrocade, Height 32 in, Compatible with Manufacturer Model Number HYD-PIN-O, Standards MASH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.