Zoro Homepage

Hydrocade

  • Mfr # HYD-W-KIT

  • Zoro # G122707716


product price: $453.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-W-KIT
Zoro #
G122707716
UPC #
-
Country of Origin
United States

Description

Traffic Barrier, Accepts Light Yes, Style Vehicle Barrier, Empty Weight 67 lb, Body Material MDPE, Overall Depth 17 1/2 in, Overall Height 32 in, Barricade Width 79 in, Color White, Weight When Filled with Water 745 lb, Includes Connector Pin, Reflective Grade Not Applicable, Series Hydrocade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.