This item is Discontinued.

Plasticos Mq 3-Drawer Storage Cabinet 7 in. W x 6.25 in. H x 8.25 in. D in White 549-WHT6PK

3-Drawer Storage Cabinet 7 in. W x 6.25 in. H x 8.25 in. D in White (Discontinued)

  • Mfr # 549-WHT6PK
  • Zoro # G400461217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
549-WHT6PK
Zoro #
G400461217
UPC #
-
Country of Origin
Colombia

Dimensions

Width
8.11 in
Overall Depth
6.3 in
Outside Length
6.9 in

Details

Material
Plastic Resin
Color
Clear

Description

3-Drawer storage cabinet by MQ® is finished in Clear Polypropylene (PP) resin material with a white frame. This storage cabinet includes 3 drawers with a capacity xx liters (xx.x quarts) each and is adorned with brush steel simulated resin handles. This cabinet is sturdy and the drawers can be completely removed for easy cleaning.


  • •3-Drawer storage cabinet finished Clear Polypropylene (PP) resin material with a Black frame, set of 6
  • •Each storage cabinet includes 3 accessory drawers that are adorned with handles and can be completely removed for easy cleaning.
  • •Casters allow for easy mobility.
  • •Easy to assemble, move and clean.
  • •Manufacturer's 1-year limited warranty is included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.