This item is Discontinued.

Plasticover Floor Protection Board, 38"W, 100 ft. PCB360100

Floor Protection Board, 38"W, 100 ft. (Discontinued)

  • Mfr # PCB360100
  • Zoro # G4302654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCB360100
Zoro #
G4302654
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft.
Width
38"
Thickness
0.042"

Details

Item
Floor Protection Board
Type
Roll
Material
Paper Board
Backing
Non-Adhesive
Color
Brown
Weight
43 lb.

Description

Floor Protection Board, Roll, Width 38", Length 100 ft., Paper Board Material, Non-Adhesive Backing, Brown, .042 In. Thickness, 43 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.