Floor/Multi-Use Film, 24", 200 ft.
Mfr # PCF240200
Zoro # G1058163
product price: $48.89
/eaKey Features
Type
Floor
Length
200 ft
Material
Polyethylene
Backing
Adhesive Coated
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCF240200
Zoro #
G1058163
UPC #
-
Country of Origin
China
Dimensions
Length
200 ft
Width
24 in
Thickness
3 mil
Details
Item
Floor/Multi-Use Film
Type
Floor
Material
Polyethylene
Backing
Adhesive Coated
Color
Blue
Weight
6 lb
For Use With
Dirt, Nicks, Scratches
Backing Construction
Film
Fire-Resistant
No
Recyclable
No
Compatible Surface Type
Floors
Product Type
Surface Protection Film
Adhesive Backing
Adhesive Backed
Product Form
Roll
Coverage Area
400 sq ft
Resistance Properties
Slip Resistant
Application
Floor Protection
Slip-Resistant
Yes
Leak-Resistant
Yes
Compatible Surface Material
Ceramic Tile, Glass, Granite, Hardwood, Laminates, Mantles, Marble, Stainless, VCT, Vinyl
Description
Floor/Multi-Use Film, Thickness 3 mil, Length 200 ft, Width 24 in, Material Polyethylene, Color Blue, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Floor Protection, Backing Construction Film, Compatible Surface Material Ceramic Tile, Glass, Granite, Hardwood, Laminates, Mantles, Marble, Stainless, VCT, Vinyl, Compatible Surface Type Floors, Coverage Area 400 sq ft, For Use With Dirt, Nicks, Scratches, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.