
Foam Hinged Lid Containers, 9 x 10 x 3, White, Foam, 200PK
Mfr # 12084
Zoro # G716009585
product price: $46.39
/pk 200, $0.23/eaKey Features
Number of Compartments
1
Outside Width
9 in
Type
Hinged Lid Container
Outside Height
3 in
Basic Foodware Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12084
Zoro #
G716009585
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Outside Width
9 in
Outside Height
3 in
Depth
9 in
Height
3 in
Description
Ideal for takeout service or for conveniently packing leftovers. The foam is well insulated, meaning that it will maintain the food's proper serving temperature. Its hinged lid makes certain that your food will stay safe during transport, eliminating concerns about leakage and spillage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.