
PET Lids, Fits 5 oz and 8 oz Sundae Cup, 1000PK
Mfr # 18431
Zoro # G223332626
product price:Â $54.15
/pk 1000, $0.05/eaKey Features
For Use With
Sundae Cup 5 oz,Sundae Cup 8 oz
Material
PET Plastic
Disposable Foodware Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18431
Zoro #
G223332626
UPC #
-
Country of Origin
Dominican Republic
Details
For Use With
Sundae Cup 5 oz,Sundae Cup 8 oz
Material
PET Plastic
Disposable Foodware Color
Clear
Description
Economical plastic lid that pairs with 5 oz and 8 oz sundae cup. Leak-resistant, snap-fit lid. Perfect for on-the-go snacks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.