Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastiklips Plastiklips Paper Clips Medium Size 500 Pack DARK BLUE (LP-0330) LP-0330

Plastiklips Paper Clips Medium Size 500 Pack DARK BLUE (LP-0330) (Discontinued)

  • Mfr # LP-0330
  • Zoro # G703950999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-0330
Zoro #
G703950999
UPC #
085288003301
Country of Origin
China

Description

Brighten up your documents and files while keeping them securely attached with Baumgartens Medium Plastiklips. These versatile plastic paper clips have an ergonomic design with a flat top and rounded end. The durable plastic clips are great for the office for keeping reports and memos together useful in the classroom so kids don't lose their assignments and handy at home for clipping bills and coupons. Plastiklips are non-magnetic which means they are computer safe and even perform well around copiers and shredders. They are available in assorted bright colors and are made from materials that are safer for children. Each klip is 1 x 9/15 inches. This box contains 500 plastiklips in blue.
  • Cheer up your documents and files with colorful Plastiklips.
  • Great for the office at home or the classroom.
  • Klip size: length 1" X width 9/15"
  • Color: Blue
  • Quantity: 500
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.