Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plastmo Plastmo 5005383 Classic 4 in. Brown Vinyl Half Round Gutter End Caps 5005383

Plastmo 5005383 Classic 4 in. Brown Vinyl Half Round Gutter End Caps (Discontinued)

  • Mfr # 5005383
  • Zoro # G704057727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5005383
Zoro #
G704057727
UPC #
60617084022
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Width: 4 in.
  • Color: Brown
  • Material: Vinyl
  • Gutter Style: Half Round
  • Size: 4 in
  • Country of Origin: Canada
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.