
30 gal Trash Bags, 36 in x 30 in, Extra Heavy-Duty, 1.35 Mil, Gray, 100 PK
Mfr # PLA3770
Zoro # G5727158
product price: $71.65
/pk 100, $0.72/eaKey Features
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.35 Mil
Size
36 in x 30 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA3770
Zoro #
G5727158
UPC #
041215250125
Country of Origin
United States
Dimensions
Thickness
1.35 Mil
Size
36 in x 30 in
Height
30 in
Width
36 in
Details
Capacity
30 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Bags
Package Configuration
Roll
Bags Per Roll
100
Application
Can Liner
Description
Item Can Liner,30 In.X36 In.,1.35miL,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.