
33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.35 mil, Gray, 100 PK
Mfr # PLA4070
Zoro # G5727149
product price: $83.89
/pk 100, $0.84/ea
Free Shipping & Returns
Key Features
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.35 mil
Size
33 in x 40 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA4070
Zoro #
G5727149
UPC #
041215250132
Country of Origin
United States
Dimensions
Thickness
1.35 mil
Size
33 in x 40 in
Height
40 in
Width
33 in
Details
Capacity
33 gal
Strength Rating
Extra Heavy-Duty
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Gray
Item
Trash Bags
Package Configuration
10 Rolls of 10 Bags
Bags Per Roll
100
Application
Can Liner
Weight
15 lbs
Description
Item Can Liner,33 In.X40 In.,1.35miL,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.