Shop PLATINUM TOOLS

202022J Shielded CAT5E External Ground Connector; 50 Pack

  • Mfr # 202022J
  • Zoro # G303700758

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Features
Alien Cross Talk (AXT), Far End Cross Talk (FEXT), Near End Cross Talk (NEXT), Stranded
Shielded
Yes
Connector Details
(1) RJ-45 Network - Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
202022J
Zoro #
G303700758
UPC #
849160004400
Country of Origin
China
Item
Network Connector
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Features
Alien Cross Talk (AXT), Far End Cross Talk (FEXT), Near End Cross Talk (NEXT), Stranded
Shielded
Yes
Connector Details
(1) RJ-45 Network - Male

Description

The performance advantage inherent to shielded products to provide an unparalleled solution for the market. In applications where NEXT, FEXT and AXT are an issue, using shielded products can be the solution. This connector is designed to work on both Cat5e and Cat6 cables, solid or stranded. The is FCC compliant and UL and RoHS Compliant. It has a 50 micro Inch gold plate and is manufactured in the United States.

Features
  • FCC, UL and RoHS Compliant
  • 50 micro Inch gold plate
  • For use with Cat5e and Cat6 shielded Cable
  • Pack of 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.