Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, 1/4 in knife tip, 900M-T-K, T18-K, For Use With Hakko FX-888E, FX-8801, 936 and 937

  • Mfr # HS-0927

  • Zoro # G3547311


product price: $10.59
/ea

Key Features

Type
1/4 in knife tip, 900M-T-K, T18-K
Application
Soldering
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Tip Series
T18
Tip Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-0927
Zoro #
G3547311
UPC #
738888310484
Country of Origin
Costa Rica

Dimensions

Tip Length
14 mm
Tip Thickness
2 mm
Tip Width
5 mm
Tip Outside Diameter
6.3 mm

Details

Item
Soldering Tip
Type
1/4 in knife tip, 900M-T-K, T18-K
Application
Soldering
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Tip Series
T18
Tip Angle
45 Degrees
Compatible Handpiece Manufacturer
Hakko
Compatible Handpiece Manufacturer Model Number
900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Product Type
Soldering Tip
Tip Type
Knife
Material
Copper
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Maximum Operating Temperature
850 Degrees F

Description

Soldering Tip, Tip Series T18, Tip Type Knife, Tip Width 5 mm, Tip Length 14 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 6.3 mm, Tip Thickness 2 mm, Tip Angle 45 Degrees , Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.