Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Tip, 0.04 in Rounded Tip, 900M-T18-B, For Use With Hakko FX-888E, FX-8801, 936 and 937

  • Mfr # HS-4785

  • Zoro # G3521113


product price: $8.39
/ea

Key Features

Type
0.04 in Rounded Tip, 900M-T18-B
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Application
Soldering
Tip Outside Diameter
1 mm
Tip Series
T18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-4785
Zoro #
G3521113
UPC #
738888310552
Country of Origin
Costa Rica

Dimensions

Tip Outside Diameter
1 mm
Tip Length
14.5 mm
Tip Width
1 mm

Details

Item
Soldering Tip
Type
0.04 in Rounded Tip, 900M-T18-B
For Use With
Hakko FX-888E, FX-8801, 936 and 937
Application
Soldering
Tip Series
T18
Maximum Operating Temperature
850 Degrees F
Product Type
Soldering Tip
Material
Copper
Compatible Handpiece Manufacturer Model Number
900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Compatible Station
703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
Compatible Handpiece Manufacturer
Hakko
Tip Type
Conical

Description

Soldering Tip, Tip Series T18, Tip Type Conical, Tip Width 1 mm, Tip Length 14.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 1 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.