Tip Cleaning Sponge
Mfr # CS-17/625
Zoro # G5192311
product price: $26.29
/eaKey Features
For Use With
Soldering Iron, Wire Solder
Application
Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
Characteristics
Cut-to-Fit
Features
Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-17/625
Zoro #
G5192311
UPC #
-
Country of Origin
United States
Dimensions
Size
17 in x 8.5 in x 0.625 in
Overall Depth
0.625 in
Overall Height
16 in
Overall Width
8 in
Details
Item
Cut-to-Fit Tip Cleaning Sponge
For Use With
Soldering Iron, Wire Solder
Application
Electronic Assembly, Electronic Repair, Electronic Rework, Soldering
Characteristics
Cut-to-Fit
Features
Extend Tip Life, Remove Excess Solder, Remove Surface Oxides
Material
Cellulose
Description
Tip Cleaning Sponge, For Use With Soldering Iron, Wire Solder, Overall Depth 0.625 in, Overall Height 16 in, Overall Width 8 in, Application Electronic Assembly, Electronic Repair, Electronic Rework, Soldering, Features Extend Tip Life, Remove Excess Solder, Remove Surface Oxides, Material Cellulose, Product Type Cut-to-Fit Tip Cleaning Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.