Zoro Homepage

Black Padded Divider Case, 14-1/4"L x 10-1/2"W x 3-1/4"D

  • Mfr # 630ZT

  • Zoro # G7701309


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Hook and Loop Strap "Butt set" Holder along with 20 Sewn Tool Pockets and 1 Pouch
Color
Black
Features
2 Pockets with Hook and Loop Flaps and a Full-Length Document Pocket to Provide Additional Storage Capacity
Case Type
Padded Divider Case
Overall Width
10-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630ZT
Zoro #
G7701309
UPC #
813889013005
Country of Origin
United States

Dimensions

Overall Width
10-1/2"
Overall Length
14-1/4"
Overall Depth
3-1/4"

Details

Includes
Hook and Loop Strap "Butt set" Holder along with 20 Sewn Tool Pockets and 1 Pouch
Color
Black
Features
2 Pockets with Hook and Loop Flaps and a Full-Length Document Pocket to Provide Additional Storage Capacity
Case Type
Padded Divider Case
Item
Padded Divider Case

Description

Telecom Sewn Tool Case 14.25X10.5X3.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.